Skip Content
MACH SCR 304 CSK SLT 4-40X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 CSK SLT 4-40X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51110.011.0100
  • Mfr. Model # U51110.011.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 990
  • Shipping Weight 2.227 lbs

Technical Specs

  • Item Machine Screw
  • Package Quantity 100
  • Length 1"
  • Material 18-8 (304) Stainless Steel
  • Drive Type Slotted
  • Driver Size 0.031" - 0.039"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Type Countersunk Flat
  • Head Dia. 0.212"
  • Head Angle (Deg.) 82 deg.
  • Finish Plain
  • System of Measurement Inch
  • Head Height 0.067"
  • Dia./Thread Size #4-40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list