MACH SCR 304 CSK SLT 1/4-20X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR 304 CSK SLT 1/4-20X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51110.025.0300
  • Mfr. Model # U51110.025.0300
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 990
  • Shipping Weight 33.378 lbs

Technical Specs

  • Package Quantity 25
  • Length 3"
  • Item Machine Screw
  • Material 18-8 (304) Stainless Steel
  • Drive Type Slotted
  • Thread Size 1/4"-20
  • Driver Size 0.064" - 0.075"
  • Head Angle (Deg.) 82 deg.
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Type Countersunk Flat
  • Head Dia. 0.477"
  • Finish Plain
  • Tensile Strength (PSI) 60,000 min.
  • Rockwell Hardness B70 min.
  • Head Height 0.153"
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list