Skip Content
MACH SCR 304 CSK SLT 1/4-20X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 CSK SLT 1/4-20X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51110.025.0075
  • Mfr. Model # U51110.025.0075
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 990
  • Shipping Weight 10.759 lbs

Technical Specs

  • Item Machine Screw
  • Thread Size 1/4"-20
  • Drive Type Slotted
  • Material 18-8 (304) Stainless Steel
  • Head Angle (Deg.) 82 deg.
  • Package Quantity 50
  • Length 3/4"
  • Driver Size 0.064" - 0.075"
  • Head Type Countersunk Flat
  • Meets/Exceeds B18.6.3
  • Head Dia. 0.442" - 0.477"
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list