Skip Content
MACH SCR 304 CSK SLT 1/4-20X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 CSK SLT 1/4-20X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51110.025.0200
  • Mfr. Model # U51110.025.0200
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 990
  • Shipping Weight 25.155 lbs

Technical Specs

  • Item Machine Screw
  • Length 2"
  • Material 18-8 (304) Stainless Steel
  • Thread Size 1/4"-20
  • Package Quantity 50
  • Drive Type Slotted
  • Driver Size 0.064" - 0.075"
  • Head Angle (Deg.) 82 deg.
  • Head Type Countersunk Flat
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Dia. 0.477"
  • Finish Plain
  • System of Measurement Inch
  • Head Height 0.153"
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list