Skip Content
MACH SCR 304 CSK SLT 1/4-20X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 CSK SLT 1/4-20X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51110.025.0150
  • Mfr. Model # U51110.025.0150
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 990
  • Shipping Weight 19.026 lbs

Technical Specs

  • Length 1-1/2"
  • Item Machine Screw
  • Thread Size 1/4"-20
  • Material 304 Stainless Steel
  • Package Quantity 50
  • Drive Type Slotted
  • Head Angle (Deg.) 82 deg.
  • Driver Size 0.064" - 0.075"
  • Head Type Countersunk Flat
  • Head Dia. 0.442" - 0.477"
  • Meets/Exceeds B18.6.3
  • Finish Plain
  • Tensile Strength (PSI) 60,000 Min
  • Rockwell Hardness B70 Min
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20
  • Head Height 0.153"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list