Skip Content
MACH SCR 304 CSK PH 5/16-18X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 CSK PH 5/16-18X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51300.031.0062
  • Mfr. Model # U51300.031.0062
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 989
  • Shipping Weight 15.785 lbs

Technical Specs

  • Material 18-8 (304) Stainless Steel
  • Item Machine Screw
  • Length 5/8"
  • Package Quantity 25
  • Drive Type Phillips
  • Head Type Oval Countersunk
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Driver Size #4
  • Head Angle (Deg.) 82-80
  • Head Dia. 0.597" - 0.556"
  • Finish Plain
  • Head Height 0.191" (Ref)
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list