Skip Content
MACH SCR 304 CSK PH 5/16-18X2.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 CSK PH 5/16-18X2.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51300.031.0250
  • Mfr. Model # U51300.031.0250
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 989
  • Shipping Weight 47.003 lbs

Technical Specs

  • Package Quantity 10
  • Material 18-8 Stainless Steel
  • Item Machine Screw
  • Length 2-1/2"
  • Drive Type Phillips
  • Driver Size #4
  • Head Angle (Deg.) 82 deg.
  • Head Type Oval Countersunk
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Head Dia. 0.597"
  • Finish Plain
  • Tensile Strength (PSI) 60,000 min.
  • Rockwell Hardness B70 min.
  • Head Height 0.191"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list