MACH SCR 304 CSK PH 5/16-18X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR 304 CSK PH 5/16-18X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51300.031.0050
  • Mfr. Model # U51300.031.0050
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 989
  • Shipping Weight 14.043 lbs

Technical Specs

  • Item Machine Screw
  • Length 1/2"
  • Material 18-8 Stainless Steel
  • Package Quantity 25
  • Drive Type Phillips
  • Head Angle (Deg.) 82 deg.
  • Driver Size #4
  • Head Type Oval Countersunk
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Head Dia. 0.597"
  • Finish Plain
  • Tensile Strength (PSI) 60,000 min.
  • Rockwell Hardness B70 min.
  • System of Measurement Inch
  • Head Height 0.191"
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list