Skip Content
MACH SCR 304 CSK PH 3/8-16X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 CSK PH 3/8-16X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51300.037.0100
  • Mfr. Model # U51300.037.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 989
  • Shipping Weight 33.731 lbs

Technical Specs

  • Material 18-8 Stainless Steel
  • Item Machine Screw
  • Length 1"
  • Package Quantity 25
  • Drive Type Phillips
  • Driver Size #4
  • Head Type Oval Countersunk
  • Head Angle (Deg.) 82 deg.
  • Head Dia. 0.717"
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Finish Plain
  • Tensile Strength (PSI) 60,000 min.
  • Rockwell Hardness B70 min.
  • System of Measurement Inch
  • Head Height 0.230"
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list