Skip Content
MACH SCR 304 CSK PH 2-56X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 CSK PH 2-56X3/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51300.008.0018
  • Mfr. Model # U51300.008.0018
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 989
  • Shipping Weight 0.441 lbs

Technical Specs

  • Material 18-8 (304) Stainless Steel
  • Package Quantity 100
  • Item Machine Screw
  • Length 3/16"
  • Driver Size #1
  • Drive Type Phillips
  • Head Type Countersunk Flat
  • Head Angle (Deg.) 82 deg.
  • Head Dia. 0.162"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Finish Plain
  • Head Height 0.051"
  • System of Measurement Inch
  • Dia./Thread Size #2-56

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list