Skip Content
MACH SCR 304 CSK PH 10-24X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 CSK PH 10-24X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51300.019.0031
  • Mfr. Model # U51300.019.0031
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 989
  • Shipping Weight 7.143 lbs

Technical Specs

  • Length 5/16"
  • Item Machine Screw
  • Material 18-8 (304) Stainless Steel
  • Package Quantity 100
  • Drive Type Phillips
  • Head Angle (Deg.) 82 deg.
  • Head Type Countersunk Flat
  • Driver Size #2
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Dia. 0.362"
  • Finish Plain
  • System of Measurement Inch
  • Head Height 0.116"
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list