Skip Content
MACH SCR 304 CSK PH 10-24X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 CSK PH 10-24X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51300.019.0050
  • Mfr. Model # U51300.019.0050
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 989
  • Shipping Weight 0.004 lbs

Technical Specs

  • Item Machine Screw
  • Package Quantity 100
  • Length 1/2"
  • Material 304 Stainless Steel
  • Drive Type Phillips
  • Driver Size #2
  • Head Angle (Deg.) 82 deg.
  • Head Dia. 0.333" - 0.362"
  • Head Type Countersunk Flat
  • Meets/Exceeds B18.6.3
  • Finish Plain
  • Head Height 0.116" (Ref)
  • System of Measurement Inch
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list