Skip Content
M8X1.25 HELICAL REPAIR KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M8X1.25 HELICAL REPAIR KIT

CHRISLYNN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CYP82160
  • Mfr. Model # 82160
  • UNSPSC # 27112810
  • CATALOGUE PAGE # 1052
  • Shipping Weight 0.25 lbs

Product Details

Kit contains package of single size. Includes: (1) tap, (1) tool and package of inserts.

Technical Specs

  • Tensile Strength (PSI) 200,000
  • Drill Size 21/64"
  • Tap Sizes M8 x 1.25
  • Thread Type Free Running
  • Rockwell Hardness 43 - 50
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list