Skip Content
M8X1.25 D5 3FL GP/DIN GUN TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M8X1.25 D5 3FL GP/DIN GUN TICN

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2361-2745362
  • Mfr. Model # 2361-2745362
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Gun Tap
  • Standards DIN/ANSI
  • Shank Dia. 0.318"
  • List Number 2361
  • Tap Material High Speed Steel
  • Tap Finish TiCN
  • Tap Dimension Type Metric
  • Tap Chamfer Plug
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M8-1.25
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Style Spiral Point
  • Overall Length 90.00mm
  • Number of Flutes 3
  • Thread Length 17.00mm
  • Pitch Diameter Limit D5
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list