Skip Content
M8X1.25 D5 2FL PLUG GUN TAP DIN OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M8X1.25 D5 2FL PLUG GUN TAP DIN OAL

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2331-3950450
  • Mfr. Model # 2331-3950450
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Gun Tap
  • Standards DIN/ANSI
  • Shank Dia. 0.318"
  • List Number 2331
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Chamfer Plug
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap
  • Tap Thread Size M8-1.25
  • Thread Length 17.06mm
  • Tap Style Spiral Point
  • Number of Flutes 2
  • Number of Pieces 1
  • Overall Length 69.05mm
  • Pitch Diameter Limit D5
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list