M8X1.25 6HX PLUG LHSF TAP DIN TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

M8X1.25 6HX PLUG LHSF TAP DIN TICN

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDGT205098
  • Mfr. Model # GT205098
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 93.75 lbs

Product Details

High performance left hand spiral flute plug tap for through holes. TiCN coating. Size M8 x 1.25, 3 flutes.

Technical Specs

  • Tap Finish TiCN
  • Tap Chamfer Plug
  • Overall Length 90.00mm
  • Number of Flutes 3
  • Item Tap
  • Tap Style Spiral Flute
  • Number of Pieces 1
  • Thread Length 13.00mm
  • Pitch Diameter Limit D9
  • Standards ANSI, DIN 371
  • Thread Direction Left Hand
  • Shank Dia. 8.00mm
  • List Number GT20
  • Tap Thread Size M8-1.25
  • Tap Dimension Type Metric
  • Tap Material High Speed Steel
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list