!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
M8X1.25 500 D9 GP PLUG FORM TAP

M8X1.25 500 D9 GP PLUG FORM TAP

GREENFIELD THREADING

M8X1.25 500 D9 GP PLUG FORM TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M8X1.25 500 D9 GP PLUG FORM TAP

M8X1.25 500 D9 GP PLUG FORM TAP

GREENFIELD THREADING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GNF37090
  • Mfr. Model # 37090
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs
Suggested Replacement Product
THREAD FORMING TAP, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, M8X1.25 THREAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.46 / EACH

EHC: EHC :

Technical Specs

  • Item Thread Forming Tap
  • Tap Material High Speed Steel
  • Thread Length 11/16"
  • Thread Direction Right Hand
  • Shank Dia. 0.318"
  • Tap Chamfer Plug
  • Tap Style Thread Forming
  • Thread Size M8-1.25
  • Tap Finish Bright
  • Overall Length 2-23/32"
  • Number of Flutes 0
  • Standards USCTI Table 302A
  • Tap Grouping Tap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list