Skip Content
Discontinued with Replacement
M8X1.0 301 D5 2FL PLG SPIRAL POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M8X1.0 301 D5 2FL PLG SPIRAL POINT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF33388
  • Mfr. Model # 33388
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs
Suggested Replacement Product
TAP M8X1.0 SPD5 2FL PLG SPRL PT

Price: NA

Technical Specs

  • Item Spiral Point Tap
  • Number of Flutes 2
  • Overall Length 2-23/32"
  • Tap Style Spiral Point
  • Thread Length 1-1/8"
  • Thread Direction Right Hand
  • Standards USCTI Table 302
  • List Number SPGP
  • Shank Dia. 0.318"
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Size M8-1.25
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D5
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Fine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list