Skip Content
M8 LONG TIP HOLDER (32 MM) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M8 LONG TIP HOLDER (32 MM)

TRAFIMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFIMD0132-00
  • Mfr. Model # MD0132-00
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.748 lbs

Product Details

M8 Long Tip Holder (32 mm).

Technical Specs

  • Item M8 Long Tip Holder (32 Mm)
  • Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list