Skip Content
M7 X 1.0 SC SHLDR METRIC EYEBOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M7 X 1.0 SC SHLDR METRIC EYEBOLT

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI138253
  • Mfr. Model # 138253
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1904
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Eye Bolt
  • Finish Blue Coating
  • Material Carbon Steel
  • Thread Size M7 x 1
  • Overall Length 2-3/4"
  • Shank Length 1-1/8"
  • Shoulder Dia. 9/16" - 5/8"
  • Thread Length 1-1/8"
  • Shank Dia. 7mm
  • Working Load Limit 814 lbs.
  • Eye Inside Dia. 55/64"
  • Eye Outside Dia. 1-1/2"
  • Shoulder Length 1/8" - 3/16"
  • System of Measurement Metric
  • Eyebolt Type Lift with Shoulder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list