Skip Content
M7-1 1003 4FL D5 BOTTOM HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M7-1 1003 4FL D5 BOTTOM HAND TAP

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003-54491
  • Mfr. Model # 1003-54491
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose bottoming tap. Size M7x1, 4 flutes.

Technical Specs

  • Size M7
  • Tap Chamfer Bottoming
  • Pitch 1mm
  • Overall Length 2.72"
  • Tap Style Straight Flute Hand Tap
  • Standards USCTI Table 302A
  • Item Hand Tap
  • Shank Dia. 0.318"
  • Thread Direction Right Hand
  • Thread Length 0.697"
  • Tap Grouping Tap
  • Tap Thread Size M7-1.00

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list