M6X1.0 D5 3FL GP/DIN GUN TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

M6X1.0 D5 3FL GP/DIN GUN TICN

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2361-2745364
  • Mfr. Model # 2361-2745364
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Gun Tap
  • List Number 2361
  • Shank Dia. 0.255"
  • Standards DIN/ANSI
  • Tap Finish TiCN
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Chamfer Plug
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M6-1.00
  • Tap Grouping Tap
  • Thread Length 16.00mm
  • Number of Pieces 1
  • Pitch Diameter Limit D8
  • Number of Flutes 3
  • Tap Style Spiral Point
  • Overall Length 80.00mm
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list