Skip Content
M6X1.0 314 D5 3F PLG FAST SPIRAL FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M6X1.0 314 D5 3F PLG FAST SPIRAL FL

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF16063
  • Mfr. Model # 16063
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Spiral Flute Tap,Tap Style Spiral Flute Tap,Size M6,Pitch 1.0,Material High Speed Steel,Bright Finish,Shank Dia. 0.255,Thread Type Fast Spiral,Pitch Diameter Limits D5,List Number 314,Standards USCTI Table 302

Technical Specs

  • Number of Flutes 3
  • Overall Length 2-1/2"
  • Item Spiral Flute Tap
  • Tap Style Spiral Flute
  • Thread Length 1"
  • Shank Dia. 0.255"
  • Standards USCTI Table 302
  • Thread Direction Right Hand
  • List Number 314
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Thread Size M6-1.00
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D8
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list