Skip Content
M6X1.0 303 D5 4FL T-P-B HAND SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M6X1.0 303 D5 4FL T-P-B HAND SET

GREENFIELD INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC63224
  • Mfr. Model # C63224
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Bright
  • Includes (3) Taps
  • Item Tap Set
  • Material HSS
  • Number of Pieces 3
  • Size M6
  • Pitch 1.00mm
  • List Number 0404M
  • Standards USCTI Table 302
  • Thread Type Metric
  • Tap Style Straight Flute (Hand) Set
  • Tap Dimension Type Metric
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M6-1.00
  • Tap Grouping Tap Set

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List