Skip Content
M6X1.0 301 D5 2F PLG SPIRAL PT-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M6X1.0 301 D5 2F PLG SPIRAL PT-TICN

GREENFIELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF19005
  • Mfr. Model # 19005
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Spiral Point Tap
  • Tap Style Spiral Point
  • List Number 301-TC
  • Standards USCTI Table 302
  • Shank Dia. 0.255
  • Tap Material High Speed Steel
  • Tap Finish TiCN
  • Tap Chamfer Plug
  • Tap Thread Size M6-1.00
  • Tap Grouping Tap
  • Number of Flutes 2
  • Number of Pieces 1
  • Overall Length 64.00mm
  • Thread Length 25.00mm
  • Thread Direction Right Hand
  • Pitch Diameter Limit D8
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list