Skip Content
M6 CTSK WASHER LCS M6.4XM52XM6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M6 CTSK WASHER LCS M6.4XM52XM6

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9929
  • Mfr. Model # Z9929
  • UNSPSC # 31161817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Application Finished Appearance
  • Inside Dia. 6.4 mm
  • For Use With Flat Socket Head Cap Screw
  • Finish Black Oxide
  • Item Countersunk Washer
  • Material Steel
  • Outside Dia. 52 mm
  • Package Quantity 1
  • Fits Bolt Sizes M6
  • Rockwell Hardness B84
  • Thickness 6 mm
  • Thickness Tolerance +/-0.3 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list