M6 CTSK WASHER LCS M6.4XM36XM4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

M6 CTSK WASHER LCS M6.4XM36XM4

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9926
  • Mfr. Model # Z9926
  • UNSPSC # 31161817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • For Use With Flat Socket Head Cap Screw
  • Application Finished Appearance
  • Finish Black Oxide
  • Inside Dia. 6.4 mm
  • Material Steel
  • Item Countersunk Washer
  • Outside Dia. 36 mm
  • Fits Bolt Sizes M6
  • Package Quantity 1
  • Rockwell Hardness B84
  • Thickness 4 mm
  • Thickness Tolerance +/-0.3 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list