Skip Content
M5X0.8 D4 3FL GP/DIN GUN TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M5X0.8 D4 3FL GP/DIN GUN TICN

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2361-2745366
  • Mfr. Model # 2361-2745366
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Gun Tap
  • Standards DIN/ANSI
  • Shank Dia. 0.194"
  • List Number 2361
  • Tap Finish TiCN
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap
  • Tap Thread Size M5-0.80
  • Tap Style Spiral Point
  • Overall Length 69.00mm
  • Number of Flutes 3
  • Thread Length 13.00mm
  • Number of Pieces 1
  • Pitch Diameter Limit D7
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list