Discontinued with Replacement
M5X0.8 803 D4 4F SBOT HAND-OX/NIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

M5X0.8 803 D4 4F SBOT HAND-OX/NIT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF22203
  • Mfr. Model # 22203
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 529
  • Shipping Weight 2.1 lbs
Suggested Replacement Product
TAP HP ,HSS,TICN,M5X0.8

Your Price: NA

Technical Specs

  • Item Straight Flute Hand Tap
  • Number of Flutes 4
  • Overall Length 2-3/8"
  • Tap Style Straight Flute (Hand)
  • Thread Length 1/2"
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.194"
  • List Number HTHM
  • Tap Chamfer Bottoming
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Nitride/Oxide
  • Tap Grouping Tap
  • Tap Thread Size M5-0.80
  • Number of Pieces 1
  • Pitch Diameter Limit D4
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list