Skip Content
Discontinued with Replacement
M5X0.8 500 D7 GP PLUG FORM TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M5X0.8 500 D7 GP PLUG FORM TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF37086
  • Mfr. Model # 37086
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs
Suggested Replacement Product
TAP M5X0.8 FTD7 PLG FORM

Price: NA

Technical Specs

  • Item Thread Forming Tap
  • Overall Length 2-3/8"
  • Tap Style Thread Forming
  • Standards USCTI Table 302A
  • Thread Length 1/2"
  • Thread Direction Right Hand
  • Shank Dia. 0.194"
  • List Number FTGP
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Size M5-0.80
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D7
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list