Skip Content
Discontinued with Replacement
M5X0.8 301 D4 2FL PLG SPIRAL POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M5X0.8 301 D4 2FL PLG SPIRAL POINT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF33379
  • Mfr. Model # 33379
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs
Suggested Replacement Product
TAP M5X0.8 SPD4 2FL PLG SPRL PT

Price: NA

Technical Specs

  • Item Spiral Point Tap
  • Number of Flutes 2
  • Tap Style Spiral Point
  • Overall Length 2-3/8"
  • Thread Length 7/8"
  • Shank Dia. 0.194"
  • Thread Direction Right Hand
  • Standards USCTI Table 302
  • List Number SPGP
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Size M5-0.80
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D4
  • Tap Thread Type Metric Coarse
  • Tap Dimension Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list