M5 X 55 SOCKET CAPSCREW DIN912 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

M5 X 55 SOCKET CAPSCREW DIN912

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS015-005-0055
  • Mfr. Model # S015-005-0055
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A2 stainless steel socket head cap screw, coarse thread, DIN912. Size M5 x 55 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Size 4 mm
  • Drive Type Socket
  • Thread Style Metric
  • Head Dia. 8.5mm
  • Thread Direction Right Hand
  • Head Height 5 mm
  • Thread Dia. M5
  • System of Measurement Metric
  • Dia./Thread Size M5
  • Material Grade A2
  • Basic Material Stainless Steel
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ANSI B18.3.1M, DIN 912, ISO 4762

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list