Skip Content
M5 X 18 SOCKET CAPSCREW DIN912 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M5 X 18 SOCKET CAPSCREW DIN912

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS015-005-0018
  • Mfr. Model # S015-005-0018
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A2 stainless steel socket head cap screw, coarse thread, DIN912. Size M5 x 18 mm.

Technical Specs

  • Drive Size 4 mm
  • Item Socket Cap Screw
  • Drive Type Socket
  • Thread Style Metric
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Dia./Thread Size M5
  • Head Dia. 8.5mm
  • Head Height 5 mm
  • Thread Dia. M5
  • Fastener Finish Plain
  • Material Grade A2
  • Basic Material Stainless Steel
  • Screw Industry Standards ANSI B18.3.1M, DIN 912, ISO 4762
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list