Skip Content
M5 CTSK WASHER LCS M5.3XM28XM3.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M5 CTSK WASHER LCS M5.3XM28XM3.5

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9924
  • Mfr. Model # Z9924
  • UNSPSC # 31161817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • For Use With Flat Socket Head Cap Screw
  • Application Finished Appearance
  • Finish Black Oxide
  • Inside Dia. 5.3 mm
  • Item Countersunk Washer
  • Material Steel
  • Outside Dia. 28 mm
  • Rockwell Hardness B84
  • Thickness 3.5 mm
  • Package Quantity 1
  • Fits Bolt Sizes M5
  • Thickness Tolerance +/-0.3 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list