Skip Content
M5.0 X 0.80 PLUG HSS HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M5.0 X 0.80 PLUG HSS HAND TAP

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBTA35053
  • Mfr. Model # TA35053
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 523
  • Shipping Weight 0.01 lbs

Product Details

HSS ground thread straight flute tap - metric plug tap.

Technical Specs

  • Size M5.0 x 0.80
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Item Hand Tap
  • Overall Length 58mm
  • Tap Style Plug
  • Shank Dia. 5mm
  • Pitch 0.8
  • Tap Thread Size M5-0.80
  • Tap Grouping Tap

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List