Skip Content
Discontinued with Replacement
M4X0.7 303 D4 3FL T-P-B HAND SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M4X0.7 303 D4 3FL T-P-B HAND SET

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF14760
  • Mfr. Model # 14760
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs
Suggested Replacement Product
TAP SET,HIGH SPEED STEEL,M4-0.70,4 FLUTE

Price: NA

Product Details

Tap Set, Modified Bottoming, High Speed Steel, Bright Finish, Size M4, Pitch 0.7, Thread Type Spiral, 3 Flutes, Number of Pieces 3, Pitch Diameter Limits H3, Tap Style Spiral Flute Tap, List Number 303, Includes Taper, Plug, Bottoming.

Technical Specs

  • Item Tap Set
  • Includes Taper, Plug, Bottoming
  • Number of Pieces 3
  • Number of Flutes 3
  • Overall Length 2-1/8"
  • List Number 303
  • Shank Dia. 0.168"
  • Tap Style Spiral Flute
  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Dimension Type Metric
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M4-0.70
  • Tap Grouping Tap Set
  • Thread Length 3/4"
  • Thread Direction Right Hand
  • Standards Unified and American National Threads, USCTI

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list