Skip Content
Discontinued with Replacement
M4X0.7 301 D4 2FL PLG SPIRAL POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M4X0.7 301 D4 2FL PLG SPIRAL POINT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF33375
  • Mfr. Model # 33375
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs
Suggested Replacement Product
TAP M4X0.7 SPD4 2FL PLG SPRL PT

Price: NA

Technical Specs

  • Finish Bright
  • Item Spiral Point Tap
  • Number of Flutes 2
  • Material High Speed Steel
  • Overall Length 2-1/8"
  • Size M4
  • Pitch Diameter Limits D4
  • Pitch 0.70 mm
  • Tap Style Spiral Point
  • Thread Length 3/4"
  • Thread Direction Right Hand
  • Standards USCTI Table 302
  • Thread Type Staight
  • Shank Dia. 0.168"
  • List Number SPGP
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Thread Size M4-0.70
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D4
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List