Skip Content
M45.0 X 4.50 PLUG HSS HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M45.0 X 4.50 PLUG HSS HAND TAP

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBTA35453
  • Mfr. Model # TA35453
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 523
  • Shipping Weight 3.0 lbs

Product Details

HSS ground thread straight flute tap - metric plug tap.

Technical Specs

  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Item Hand Tap
  • Overall Length 187mm
  • Shank Dia. 31.5mm
  • Tap Thread Size M45-4.50
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list