Skip Content
M4 X 0.7 D4 3FL EMSS SP FL SH-50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

M4 X 0.7 D4 3FL EMSS SP FL SH-50

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8354-2735549
  • Mfr. Model # 8354-2735549
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Shank Dia. 0.168"
  • Standards ANSI
  • List Number 8354
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Chamfer Modified Bottoming
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M4-0.70
  • Tap Grouping Tap
  • Number of Flutes 3
  • Thread Length 5mm
  • Number of Pieces 1
  • Tap Style Spiral Flute
  • Overall Length 115.00mm
  • Pitch Diameter Limit D6
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list