Skip Content
M4 X 0.7 D4 2FL GUN TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M4 X 0.7 D4 2FL GUN TAP

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5351-2750012
  • Mfr. Model # 5351-2750012
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 525
  • Shipping Weight 0.1 lbs

Product Details

Metric Gun(TM) tap. Use for through hole tapping in a wide variety of materials. Chips are pushed ahead of the cutting action to reduce clogging. High speed steel construction. Plug chamfer 3 to 5 pitches. Tap size and pitch (mm): M4 x 0.7.

Technical Specs

  • Number of Flutes 2
  • Overall Length 2.13"
  • Thread Length 19mm
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Item Gun Tap
  • Tap Style Plug
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.168"
  • Tap Grouping Tap
  • Tap Thread Size M4-0.70
  • Number of Pieces 1
  • Pitch Diameter Limit D6
  • Tap Dimension Type Metric
  • List Number 5351
  • Tap Finish Uncoated
  • Tap Thread Type Metric Coarse

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list