Skip Content
M4.5X0.75 303 D4 4FL BOTTM HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M4.5X0.75 303 D4 4FL BOTTM HAND TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF34768
  • Mfr. Model # 34768
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 526
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Straight Flute Hand Tap
  • Number of Flutes 4
  • Overall Length 2-3/8"
  • Tap Style Straight Flute (Hand)
  • Standards USCTI Table 302
  • Thread Length 7/8"
  • Thread Direction Right Hand
  • List Number HTGP
  • Shank Dia. 0.194"
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Size M4.5-0.75
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D4
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list