M4.5 X 0.75 2FL D4 GUN TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

M4.5 X 0.75 2FL D4 GUN TAP

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5351-2750010
  • Mfr. Model # 5351-2750010
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 525
  • Shipping Weight 15.0 lbs

Product Details

Metric Gun(TM) tap. Use for through hole tapping in a wide variety of materials. Chips are pushed ahead of the cutting action to reduce clogging. High speed steel construction. Plug chamfer 3 to 5 pitches. Tap size and pitch (mm): M4.5 x 0.75.

Technical Specs

  • Number of Flutes 2
  • Overall Length 2.38"
  • Thread Length 0.88"
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Item Gun Tap
  • Standards ANSI
  • Shank Dia. 0.194"
  • Tap Thread Size M4.5-0.75
  • Tap Grouping Tap
  • Number of Pieces 1
  • Thread Direction Right Hand
  • Pitch Diameter Limit D4
  • List Number 5351/2351
  • Tap Dimension Type Metric
  • Tap Finish Uncoated
  • Tap Thread Type UNF

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list