M4-0.7 THREAD INSERT STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

M4-0.7 THREAD INSERT STAINLESS

E-Z LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ELK453-4
  • Mfr. Model # 453-4
  • UNSPSC # 31162400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Stainless Steel Metric Thread Inserts, Metric Internal/Metric External. 303 Stainless Steel. Tensile strength 60,200 psi.

Technical Specs

  • Length 7.5 mm
  • Package Quantity 5
  • Material 303 Stainless Steel
  • Tensile Strength (PSI) 60200
  • Type Coarse
  • Thread Type Metric
  • Internal Thread Size M4 x 0.7
  • Rockwell Hardness 96
  • Tap Sizes M8 - 1.25
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list