Skip Content
M3X0.5 D3 2F GP/DIN GUN TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M3X0.5 D3 2F GP/DIN GUN TICN

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2361-2745370
  • Mfr. Model # 2361-2745370
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Gun Tap
  • Shank Dia. 0.141"
  • List Number 2361
  • Standards DIN/ANSI
  • Tap Material High Speed Steel
  • Tap Finish TiCN
  • Tap Dimension Type Metric
  • Tap Chamfer Plug
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M3-0.50
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Style Spiral Point
  • Thread Length 10.00mm
  • Number of Flutes 2
  • Overall Length 56.00mm
  • Pitch Diameter Limit D3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list