Skip Content
M36 WASHER 188SS M37XM50XM5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M36 WASHER 188SS M37XM50XM5

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8836SS
  • Mfr. Model # Z8836SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Flat Washer
  • Package Quantity 2
  • Thickness 5 mm
  • Fits Bolt Sizes M36
  • Thickness Tolerance +0.4 mm/-0.5 mm
  • Rockwell Hardness B70
  • Fastener Finish Plain
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 37.00 mm
  • Washer Material Grade 18-8
  • Washer Basic Material Stainless Steel
  • Washer Outside Dia. 50.00mm
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list