M33 3 CBM 4S 50/300 F/C GL 1/2 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

M33 3 CBM 4S 50/300 F/C GL 1/2 NPT

WIKA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK33040A008G4
  • Mfr. Model # 33040A008G4
  • UNSPSC # 41112222
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Industrial grade thermometer. 304 stainless steel case, fully gasketed glass, 1/4 inch diameter stem, 4 inch stem, 3 inch diameter dial, temperature range 50-300 F/C.

Technical Specs

  • Item 3" Industrial Thermometer

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list