Skip Content
M33.0 X 3.50 BOTT HSS HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M33.0 X 3.50 BOTT HSS HAND TAP

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBTA35334
  • Mfr. Model # TA35334
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 523
  • Shipping Weight 0.9 lbs

Product Details

HSS ground thread straight flute tap - metric bottoming tap.

Technical Specs

  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Item Hand Tap
  • Overall Length 151mm
  • Shank Dia. 22.4mm
  • Tap Style Bottoming
  • Tap Grouping Tap
  • Tap Thread Size M33-3.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list