Skip Content
M30 SPHERICAL WASHER SET 18-8 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M30 SPHERICAL WASHER SET 18-8 SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9537SET
  • Mfr. Model # Z9537SET
  • UNSPSC # 31161820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Application Compensate for Uneven Surfaces
  • Material 18-8 Stainless Steel
  • Item Spherical Washer
  • Finish Plain
  • Includes Male Washer, Female Washer
  • Outside Dia. 56 mm
  • Rockwell Hardness B83 - B95
  • Thickness Tolerance +/-0.2 mm
  • Fits Bolt Sizes M30
  • Thickness 19.2 mm
  • Female I.D. 35 mm
  • Male I.D. 31 mm
  • Radius 41 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list