Skip Content
M30.0 X 3.50 BOTT HSS HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M30.0 X 3.50 BOTT HSS HAND TAP

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBTA35304
  • Mfr. Model # TA35304
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 523
  • Shipping Weight 0.8 lbs

Product Details

HSS ground thread straight flute tap - metric bottoming tap.

Technical Specs

  • Size M30.0 x 3.50
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Item Hand Tap
  • Shank Dia. 20mm
  • Tap Style Bottoming
  • Overall Length 138mm
  • Pitch 3.5
  • Tap Thread Size M30-3.50
  • Tap Grouping Tap

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List