!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
M3 X 14 SOCKET CAPSCREW DIN912

M3 X 14 SOCKET CAPSCREW DIN912

FULLER METRIC

M3 X 14 SOCKET CAPSCREW DIN912 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M3 X 14 SOCKET CAPSCREW DIN912

M3 X 14 SOCKET CAPSCREW DIN912

FULLER METRIC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLMS015-003-0014
  • Mfr. Model # S015-003-0014
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A2 stainless steel socket head cap screw, coarse thread, DIN912. Size M3 x 14 mm.

Technical Specs

  • Item Socket Cap Screw
  • System of Measurement Metric
  • Drive Size 2.50 mm
  • Head Height 3 mm
  • Thread Direction Right Hand
  • Head Type Socket
  • Drive Type Socket
  • Material A2 Stainless Steel
  • Thread Style Metric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list